References
Superseded Ref:LR5202-X-2Z-TVH-XL
INA:LR5202-X-2Z-TVH-XL
Rubix:461A8461
Manufacturer :0825162430000
EAN:4064328457850

Documents
Product details : INA LR5202-X-2Z-TVH-XL TRACK ROLLER
Track roller LR..-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 15.9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr52..-2z-tvh-xl |
| Basic static load, radial - C0r | 7700 N |
| Basic dynamic load, radial - Cr | 10800 N |
Show UNSPSC/ECL@SS
£ 35.20 excl. VAT
/ Each
£ 42.24 incl. VAT
- Usually arrives within 14 working days
