References
INA:ZL5205-DRS
Rubix:238A3910
Manufacturer :0009043920000
EAN:4012802807035

Product details : INA ZL5205-DRS DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers ZL52..-DRS, double row, lip seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x25x25 mm |
|---|---|
| Logistic Weight | 380 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 50.4 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | zl52..-drs |
| Basic static load, radial - C0r | 13400 N |
| Basic dynamic load, radial - Cr | 18700 N |
Show UNSPSC/ECL@SS
£ 86.16 excl. VAT
/ Each
£ 103.39 incl. VAT
- Delivery usually within ( 7 ) days
