FACOM SQUARE 819.100CLO
819.CLO - Stainless steel flanged precision squares - Class 0
See technical informationReferences
Facom:819.100CLO
Rubix:1235491
EAN:3148512052029



Product details : FACOM SQUARE 819.100CLO
819.CLO - Stainless steel flanged precision squares - Class 0
- Accuracy : ± 5 + H/50 µm (h being the height expressed in mm).
- Stainless steel.
-Ground exterior edges and flat surfaces.
- Accuracy : ± 5 + H/50 µm (h being the height expressed in mm).
- Stainless steel.
-Ground exterior edges and flat surfaces.
Strengths
• Permanent dimensional stability due to construction from stainless steel
• Highly precise control of right angles according to tolerance class 0
• Ground surfaces for optimal flatness and reproducible measurement results
• Stop base for a secure and stable support on the workpieces to be inspected
• Highly precise control of right angles according to tolerance class 0
• Ground surfaces for optimal flatness and reproducible measurement results
• Stop base for a secure and stable support on the workpieces to be inspected
Applications
This angle is suitable for use in mechanical workshops, in maintenance and in manufacturing for dimensional and alignment checks, and is ideal for measuring stations, test rigs, as well as production environments where the highest accuracy for right angles is required.
Technical specifications
Attributes
| Logistic Weight | 219 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x85x30 mm |
| Package weight | 219 g |
| Type | 819.100clo |
| Precision | ± 5 + h/50 µm |
| Branch length | 70 mm |
Show UNSPSC/ECL@SS
£ 151.11 excl. VAT
/ Each
£ 181.33 incl. VAT
- Delivery usually within ( 14 ) days
