References
Bahco:372-8
Rubix:214A8772
EAN:7314150133277

Product details : BAHCO 372-8 CHAIN PIPE WRENCH HD
Strengths
•Suitable for most jobs on metallic tubes
Self-locking function in both directions
Strong chain made of tempered special steel
Jaws and body in forged hardened steel
Double sided tooth system for ratchet-like use
Self-locking function in both directions
Strong chain made of tempered special steel
Jaws and body in forged hardened steel
Double sided tooth system for ratchet-like use
Technical specifications
Attributes
| Logistic Weight | 17110 g |
|---|---|
| Clamping capacity | 305 mm |
| Length | 1200 mm |
| Weight | 12310 g |
| Diameter | 220 mm |
Show UNSPSC/ECL@SS
£ 569.28 excl. VAT
/ Each
£ 683.14 incl. VAT
- Delivery usually within ( 14 ) days
