Tw. drill set D338N HSS 1-13,0mm pol.
Number of elements | 29 |
---|---|
Increment | 0.397 mm |
Design: Supplied in a robust, high quality plastic cassette with automatic drill setup function when opened.
From Ø 2.4 mm steam tempered. Normal angle of rake, core thickness and core gradient. Supplied in a robust, high quality plastic cassette with automatic drill setup function when opened.Number of elements | 29 |
---|---|
Increment | 0.397 mm |
Body material | HSS |
Usually arrives within 14 working days