ROEBUCK 854083 25 PIECE HSS CUT GROUND NORMAL TIN DRILL SET
Cylindrical drills set sharpened and ground- tind
See technical informationSee documentsReferences
Roebuck:854083
Rubix:216A5586
EAN:3660338099472

Documents
Product details : ROEBUCK 854083 25 PIECE HSS CUT GROUND NORMAL TIN DRILL SET
For alloyed and non-allied steels (110 N/mm2), cast iron, bronze, brass and low alloy aluminium.
.
For plastics, can be suitable for stainless steel. .
Cross sharpening. .
Angle 118°. .
Coating: 2300 HV. Standard: DIN 338
For plastics, can be suitable for stainless steel. .
Cross sharpening. .
Angle 118°. .
Coating: 2300 HV. Standard: DIN 338
Technical specifications
Attributes
| Number of elements | 25 |
|---|---|
| Range | 1 - 13 |
| Increment | 0.5 mm |
| Din standard | din 338 |
| Coating | tind |
| Tip angle | 118 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 116.12 excl. VAT
/ Each
£ 139.34 incl. VAT
- Usually arrives within 14 working days
