TITEX A6181TFT-8 DRILLS SOLID CARBID 8-12 X DC 5200227
Pilot Drill
See technical informationSee documentsReferences
Walter Titex:A6181TFT-8
Rubix:276A0900
Manufacturer :5200227
EAN:4031132260129

Documents
Product details : TITEX A6181TFT-8 DRILLS SOLID CARBID 8-12 X DC 5200227
ALTIUS
Strengths
•Special diameter tolerance for XD technology
Applications
Blind Hole;Stack Drilling;Drilling (Through Hole)
Technical specifications
Attributes
| Number of elements | 1 |
|---|---|
| Range | xd pilot |
| Increment | 29 mm |
| Body material | carbide |
| Din standard | din 6535 ha |
| Coating | tft |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others |
| Tip angle | 150 ° |
| Tail diameter | 8 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 198.33 excl. VAT
/ Each
£ 238.00 incl. VAT
- Usually arrives within 14 working days