Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
GUHRING 00200 000.016 HSS DRILL SETS 9002000000160
GUHRING 00200 000.016 HSS DRILL SETS 9002000000160
Case of HSS helicoidal drill bits Gühring
References
gühring:
9002000000160
rubix:
342A3654
ean:
4031093009782
Technical specifications
Number of elements
41
Increment
0.1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00200 000.016 HSS DRILL SETS 9002000000160
Technical specifications
Attributes
Number of elements
41
Increment
0.1
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.38
excl. VAT
/
Each
£
164.86
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1549TFP-8.5 DEEP HOLE DRILL 5960939
GUHRING 00671 003.170 EXTRA COATED DRILLS 9006710031700
DORMER A295225 JOBBER DRILL SET 225 (A777 X 25) 5969876
CUTLINE SET OF HSS DRILLS ZIRCO 1 - 13MM X 0.5MM 25 PCE 861147
MILWAUKEE 48894759 10 PIECE METAL TWIST DRILL BIT SET 3MM-10MM
DORMER A191419 JOBBER DRILL SET 419 (A100 X 19) 5969777
TITEX A6181TFT-8 DRILLS SOLID CARBID 8-12 X DC 5200227
MILWAUKEE 4932493870 M. DRILL HSS-G TW 25PC SET-25PC
DORMER A190202 JOBBER DRILL SET 202 (A100 X 51) 5969728
DORMER A08910 DRILL SET 10 (A002 X 5) 7145877 PK5
CUTLINE SET OF HSS DRILLS TIN 1 - 10MM X 0.5MM 19 PCE 860896
CUTLINE SET OF HSS DRILLS ZIRCO TIP 1 - 13MM X 0.5MM 25 PCE 861022
DORMER A191413 JOBBER DRILL SET 413 (A100 X 13) 5969772
GUHRING 00528 007.000 TWIST DRILLS
TITEX A6589DPP-11 COOLANT THROUGH DRILL 5834763