References
Dormer:A19020
Rubix:223804
EAN:7320760179468




Technical specifications
| Number of elements | 15 |
|---|---|
| Range | 1/16 to 1/2 in |
| Increment | 0.794 mm |
Product details : DORMER A19020 JOBBER DRILL SET 20 (A100 X 15) 5969715
HSS short spiral drills with cylindrical shaft in metal cassette DIN 338 N 118° steam tempered 4xD voor steel <850 N/mm² and cast iron.
1/16-1/2x1/32" A100 Index Box Drill Set, 15 Pieces
Technical specifications
Attributes
| Number of elements | 15 |
|---|---|
| Range | 1/16 to 1/2 in |
| Increment | 0.794 mm |
| Body material | hss |
| Din standard | din 338 |
| Tip angle | 118 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 106.15 excl. VAT
/ Each
£ 127.38 incl. VAT
- Usually arrives within 14 working days