CUTLINE SET OF HSS DRILLS - 1 - 13MM X 0.5MM 25 PCE 845946
Cylindrical drills set cut and ground-hss
See technical informationSee documentsReferences
Superseded Ref:4972376
GISS Cutline:845946
Rubix:845946
EAN:3660338079818

Documents
Product details : CUTLINE SET OF HSS DRILLS - 1 - 13MM X 0.5MM 25 PCE 845946
HSS drill bits DIN 338 N - 30° helix angle - 118° tip angle
Cross-sharpening from 2 mm diameter >br/> High performance drills for stationnary or hand drilling units
Drills available per units
Cross-sharpening from 2 mm diameter >br/> High performance drills for stationnary or hand drilling units
Drills available per units
HSS DRILL BITS SET - 25 PCES - D.1 - D.13 / 0,5
Technical specifications
Attributes
| Number of elements | 25 |
|---|---|
| Range | ø1 to ø13 |
| Increment | 0.5 mm |
| Din standard | din 338 n |
| Machining material | steels / cast iron / non-ferrous |
| Tip angle | 118 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 71.18 excl. VAT
/ Each
£ 85.42 incl. VAT
- In stock: Next day delivery
