DORMER A190201 A190 SET 201 (A100 X 19) ST JOBBER DRILL 5969724
Drill set A190
See technical informationReferences
Dormer:A190201
Rubix:223805
EAN:7320760030547



Product details : DORMER A190201 A190 SET 201 (A100 X 19) ST JOBBER DRILL 5969724
HSS short spiral drills with cylindrical shaft in metal cassette DIN 338 N 118° steam tempered 4xD voor steel <850 N/mm² and cast iron.
1.0-10.0x0.5mm A100 Index Box Drill Set, 19 Pieces
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Range | 1,0 - 10,0 |
| Increment | 0.5 mm |
| Din standard | din 338 n |
| Coating | steam tempered (steam oxide) |
| Machining material | steel (≤ 850 n/mm²) and cast iron |
| Tip angle | 118 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 87.45 excl. VAT
/ Each
£ 104.94 incl. VAT
- Usually arrives within 14 working days
