References
Walter Titex:A1211-17.5
Rubix:276A2841
Manufacturer :5058665
EAN:4031132005041

Technical specifications
| Drilling diameter | 17.5 mm |
|---|---|
| Total length | 191 mm |
| Length of cut | 130 mm |
Product details : TITEX A1211-17.5 JOBBER DRILLS HSS/HSS-E 5058665
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 17.5 mm |
|---|---|
| Total length | 191 mm |
| Length of cut | 130 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 17.5 mm |
Show UNSPSC/ECL@SS
£ 30.08 excl. VAT
/ Each
£ 36.10 incl. VAT
- Usually arrives within 14 working days