TITEX A1247-13/64IN JOBBER DRILLS HSS/HSS-E 5060540
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1247-13/64IN
Rubix:291A0547
Manufacturer :5060540
EAN:4031132017426

Technical specifications
| Drilling diameter | 5.159 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 44 mm |
Documents
Product details : TITEX A1247-13/64IN JOBBER DRILLS HSS/HSS-E 5060540
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 5.159 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 5.159 mm |
Show UNSPSC/ECL@SS
£ 8.09 excl. VAT
/ Each
£ 9.71 incl. VAT
- Usually arrives within 14 working days