TITEX A1154TFT-12.5 DRILLS TYP VA INOX 5200058

Twist Drill

See technical informationSee documents
References
Walter Titex:A1154TFT-12.5
Rubix:356A9715
Manufacturer :5200058
EAN:4031132261270
brand logo
Technical specifications
Drilling diameter12.5 mm
Total length102 mm
Length of cut37 mm
See all Specifications
Documents

Product details : TITEX A1154TFT-12.5 DRILLS TYP VA INOX 5200058


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter12.5 mm
Total length102 mm
Length of cut37 mm
Shank typecylindrical
Din standarddin 1897
Coatingtft (tinal)
Toleranceh8
Angle of helix38 °
Direction of cuttingright
Machining materialsteel;stainless steel;non-ferrous metal;special alloy;others
Cutting materialhss-e
Tip angle118 °
Tail diameter12.5 mm
Show UNSPSC/ECL@SS
£ 99.16 excl. VAT
/ Each
£ 118.99 incl. VAT
  • Usually arrives within 14 working days