• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Hand tools(25,190)
  • Portable power tools(1,510)
  • Pneumatic tools(195)
  • Miscellaneous tools(118)
  • Measuring and monitoring(2,416)
  • Special tools(3,200)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,730)
  • Pliers, vices, clamps(2,301)
  • Saws, cutters, files(2,681)
  • Extractors(443)
  • Storage(1,844)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Inspection clamp
  6. Torque wrench
  7. NORBAR 120116 TW 5R-N P TYPE 3/4IN SQ

NORBAR 120116 TW 5R-N P TYPE 3/4IN SQ

Type

See technical information

References

Norbar Torque Tools:120116
Rubix:220A9553
EAN:5060207566438
brand logo
brand logo

Product details : NORBAR 120116 TW 5R-N P TYPE 3/4IN SQ


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 668.86 excl. VAT
/ Each
£ 802.63 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NORBAR 130518 PROTRONIC 100 ELECTRONIC TORQUE WRENCH 1/2 5 - 100 N.MDRAPER 3/8 DRIVE TORQUE WRENCH 34570BAHCO IZO-D-30 ELECTRICALTORQUE WRENCH 3-30NMNORBAR 130114 TW NORTORQUE MDL 200 1/2IN SQ. DR. N.M ONLYBAHCO 74W14-300 WINDOW.CLICK.W.14X18 60-300N.MFACOM E.316-340D ELECT TORQUE/ANGLE WRENCH 340NMSTAHLWILLE 50010020 NO.20 MANKSOP T/WRENCH 40-200NMFACOM E.306A340SPB ELECTRONIC TORQUE WRENCH 340MMSTAHLWILLE 96501810 DIGI TORQUE WRENCH + 1/2 DRIVE RATCHET 10-100NMBAHCO 75P3-650 PRESET.F.F.P.W.3/4 130-650N.MBAHCO 7465-200 CLICK TORQUE WR 200NM-14X18MHTorque wrench 22mm spigot end DZ100-450 (140-620Nm)BAHCO 75R1-1500 FREE.F.PT.WR.1 500-1500N.MEXPERT EVT2000A TORQUE WRENCH 40-160 LB/FTGEDORE 3267733 E-TORC QR ELECTRONIC TORQUE WRENCH 1.5-12 NM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap