SYKESPIC 09300000 BEARING PULLER SET
Mechanical External Separator Kit
See technical informationSee documentsReferences
Sykes-Pickavant:9300000
Rubix:080214
EAN:5012737930005
Documents
Product details : SYKESPIC 09300000 BEARING PULLER SET
Manufactured from drop forged high quality alloy steel, heat treated for increased strength and durability. The tapered edge allows insertion behind close fitting bearings and gears. Supplied with force screw.
Strengths
With tapered edge for insertion behind close fitting bearings, gears etc
Drop forged, high quality alloy steel, heat treated for strength and durability
Users should also use correct thread protector to fit bearing puller
Each kit supplied in metal case
Drop forged, high quality alloy steel, heat treated for strength and durability
Users should also use correct thread protector to fit bearing puller
Each kit supplied in metal case
Technical specifications
Attributes
| Exterior capacity | 55 mm |
|---|---|
| Depth | 115 mm |
Show UNSPSC/ECL@SS
£ 119.00 excl. VAT
/ Each
£ 142.80 incl. VAT
- Usually arrives within 14 working days

