ENERGIZER L91 B10 LITHIUM BATTERY LR6 / AA B2B DP10 PK10

Ultimate Lithium AA Battery

See technical information

References

Energizer:L91B10
Rubix:275A4649
brand logo

Technical specifications

Capacity3300 Ah
Voltage1.5 V
See all Specifications

Product details : ENERGIZER L91 B10 LITHIUM BATTERY LR6 / AA B2B DP10 PK10


Energizer Ultimate Lithium AA batteries redefine power and longevity with an unmatched combination of high-density energy and extended lifespan.


Unmatched Longevity & Exceptional Performance:

Lasts up to 9x longer than alkaline batteries in digital cameras: Capture precious moments without fear of battery drain. Ideal for high-drain devices like digital cameras, game controllers, and outdoor gadgets.
Holds power for up to 20 years in storage: Be prepared for emergencies or unexpected needs with batteries that maintain their potency for decades.


World's number 1 longest-lasting AA battery: Experience industry-leading performance for extended device runtimes.


Superior power in extreme temperatures: Operates reliably from -40°F to 140°F, making it perfect for outdoor adventures or challenging environments.
Leak-proof construction: Protects your devices from corrosion and damage, ensuring safe and reliable use.
Ideal for Demanding Devices:

Power high-drain electronics: Ideal for digital cameras, flashlights, game controllers, wireless microphones, and other demanding applications.
Fuel essential smart home devices: Keep your smart home hub, security cameras, and sensors powered for extended periods.
Reliable backup for emergencies: Stock up for unexpected power outages or natural disasters with long-lasting, dependable batteries.

Energizer Ultimate Lithium AA batteries are the ultimate choice for uncompromising performance and long-lasting power. Experience the difference and keep your devices running longer, wherever life takes you.

Technical specifications


Attributes
Capacity3300 Ah
Voltage1.5 V
Typeaa lithium
Modell91
£ 26.06 excl. VAT
/ Each
£ 31.27 incl. VAT
  • In stock: Next day delivery