ATLASSG 66252921753 BRONZE CUTTING DISC A46T 230X1.9X22.23MM T41 PACK
ULTRA THIN CUTTING DISCS
See technical informationReferences
Atlas Saint-Gobain Abrasives:66252921753
Rubix:388A8862


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
Product details : ATLASSG 66252921753 BRONZE CUTTING DISC A46T 230X1.9X22.23MM T41 PACK
Ultra thin disc with good cut rate and a good price / quality ratio. For general trade and general usage in stainless steel applications. Free of iron, sulphur and chlorine.
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting (stainless steel / inox) |
| Shape | 41 flat |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | atl-bronze |
Show UNSPSC/ECL@SS
£ 46.26 excl. VAT
/ Each
£ 55.51 incl. VAT
- In stock: Next day delivery