FLEXOVIT 66252920412 MERCHANDISE CUTTING DISC 230X1.9X22.23MM PACK 25


Flexovit Merchandise Pro Long Life - Cut-off wheels

References
flexovit:66252920412
rubix:80166452
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness1.9 mm
See all Specifications

Product details : FLEXOVIT 66252920412 MERCHANDISE CUTTING DISC 230X1.9X22.23MM PACK 25


Cut-off wheels for precise cutting of steel and stainless steel. The Merchandise Pro Long Life is fast, comfortable and has a high tool life. The discs are iron-, sulphur- and chlorine-free

Strengths

Fast cutting of steel and stainless steel, High tool life, Suitable for use on angle grinders

Applications

Cutting

Technical specifications


Attributes
Diameter230 mm
Thickness1.9 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 73.75 excl. VAT
/ Each
£ 88.50 incl. VAT
  • Usually arrives within 14 working days