Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Lineman's pliers
FACOM PLIERS FACOM-193.20G
FACOM PLIERS FACOM-193.20G
Universal angled pliers
References
facom:
193.20G
rubix:
155A8565
ean:
3662424010224
Technical specifications
Weight
280
g
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM PLIERS FACOM-193.20G
Universal angled pliers
- 45° angled, half-round tips for working in hard-to-reach areas.
- Angle of pliers allows good visibility of workpiece and avoids uncomfortable wrist movements.
- 3-in-1 universal pliers: tube clamp, gripper, cutter.
- Long, slim jaws for better accessibility.
- Ergonomic handle for easier gripping.
- Presentation: polished, plastic sheath.
Technical specifications
Attributes
Logistic Weight
290
g
Packaged dimensions (D x W x H)
215
x
85
x
20
mm
Package weight
309
g
Weight
280
g
Length
200
mm
Length of noses
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.95
excl. VAT
/
Each
£
23.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 0826145 NEEDLE-NOSE COMBINATION PLIERS 145MM
KNIPEX 0912240 LINEMAN'S PLIERS 240MM
GEDORE 225MM VDE COMBPLIERS VDE 8250-225
EXPERT E200519 FUEL LINE PLIERS
KNIPEX 0305140 COMBINATION PLIERS 140MM
KNIPEX 0306200 COMBINATION PLIERS 200MM
KNIPEX 0201200 COMBINATION PLIERS 200MM
KNIPEX 0306160SB COMBINATION PLIERS 160MM
KNIPEX 0301180SB COMBINATION PLIERS 180MM
EXPERT E080504 COMBINATION PLIERS 180MM
KNIPEX 0202180 COMBINATION PLIERS 180MM
KNIPEX 0306180TBK COMBINATION PLIERS TT 180MM
ROEBUCK PREMIUM ENGINEER'S COMBINATION PLIERS 200MM
KNIPEX 0205180 COMBINATION PLIERS 180MM
GEDORE 7 COMBI PLIER 8245-180 JC