KNIPEX 0306180TBK COMBINATION PLIERS TT 180MM


Lineman's pliers Knipex

References
knipex:03 06 180 T BK
rubix:388A3177
ean:4003773081746
brand logo
brand logo
Technical specifications

Product details : KNIPEX 0306180TBK COMBINATION PLIERS TT 180MM


Pliers with integrated, insulated tether attachment point for a tool tether With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)190x55x20 mm
Logistic Weight271 g
Length187 mm
Show UNSPSC/ECL@SS
£ 38.43 excl. VAT
/ Each
£ 46.12 incl. VAT
  • Usually arrives within 14 working days