Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Lineman's pliers
MILWAUKEE 48226100 LINEMANS PLIERS
MILWAUKEE 48226100 LINEMANS PLIERS
Lineman's pliers Milwaukee
References
milwaukee:
48226100
rubix:
395A6449
manufacturer :
48226100
Product details
Technical specifications
Product details : MILWAUKEE 48226100 LINEMANS PLIERS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.67
excl. VAT
/
Each
£
34.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK MULTI-PURPOSE MULTI-TOOL PLIER 860556
KNIPEX 0901240 LINEMANS PLIERS 240MM
ECLIPSE PLIERS PW216/6 6 INCH PW2166/11
BAHCO 2628 G-160 ERGO COMBI PLIERS WITH DUAL-COMPONENT HANDLES
KNIPEX 0302200 COMBINATION PLIERS 200MM
KNIPEX 0902240 LINEMAN'S PLIERS 240MM
FACOM PLIERS FACOM-193.20G
KNIPEX 0206180SB COMBINATION PLIERS 180MM
GEDORE 200MMHDCOMBIPLIERS VDE 8250-200 H
STANLEY FMHT0-75469 FM MULTIUSE 6-IN-1 UNIVERSAL PLIER
KNIPEX 0106190 COMBINATION PLIERS 190MM
FACOM 187A.18G COMBINATION PLIERS 180MM
GEDORE 200MM COMBI PLIERS 8245-200 JC
BAHCO 2678 G-200 COMB PLIER
KNIPEX 0306180 COMBINATION PLIERS 180MM