References
Knipex:03 01 160
Rubix:388A3157
EAN:4003773013235



Product details : KNIPEX 0301160 COMBINATION PLIERS 160MM
03 01 250 Combination Pliers
Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With cutting edges for soft and hard wire.
Cutting capacities medium hard wire (diameter): Ø 3.8 mm Cutting capacities hard wire (diameter): Ø 2.5 mm Cutting capacity copper cable, multiple-stranded: Ø 15.0 mm Cutting capacity copper cable, multiple-stranded: 25.0 mm²
Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With cutting edges for soft and hard wire.
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 202x84x13 mm |
|---|---|
| Weight | 187 g |
| Length | 160 mm |
| Cutting capacity | 3.1 mm |
Show UNSPSC/ECL@SS
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
- Delivery usually within ( 14 ) days