KNIPEX 922869ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 120MM

Universal Tweezers ESD

See technical information

References

Knipex:92 28 69 ESD
Rubix:156A1874
EAN:4003773054771
brand logo

Technical specifications

Nose shapestraight
Length135 mm
Weight20 g
See all Specifications

Product details : KNIPEX 922869ESD UNIVERSAL TWEEZERS ESD STAINLESS STEEL 120MM


92 28 69 ESD Universal Tweezers ESD
For secure handling of electronic workparts: equalize differences in electrical potential between their user and the workpieces in a controlled manner. ESD-tested, black epoxy resin coating with a surface resistance between 10^3 and 10^9 ohms. For the electronics and precision engineering industries. Antimagnetic to avoid electromagnetic damage. Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips. The high quality stainless steel ensures extreme toughness and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials. Also available as a set (92 00 01 ESD).
  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 0.25 mm
  • Tips width (B): 0.25 mm
  • Tweezers tip version: needle-point
  • Corrosion-resistant: yes  
  • Acid resistance: very good
  • ESD-tested: yes  
  • VDE tested: no  
  • Sectors: electronics
  • Magnetic: non-magnetisable (80%)
  • Behaviour: electrically dissipative
  • Straight pattern. Strong tip. Smooth gripping surfaces. Chrome nickel steel: stainless, anti-magnetic (18/10), very popular electronics quality. ESD coating: non-reflective black, with a surface resistance of approx. 105 Ohm. Tips non-reflective brushed. Gripping surfaces matt finished for optimum grip. Chrome nickel steel, stainless, anti-magnetic

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)135x11x20 mm
    Nose shapestraight
    Length135 mm
    Weight20 g
    Materialstainless steel
    Finishingepoxy
    £ 16.82 excl. VAT
    / Each
    £ 20.18 incl. VAT
    • In stock: Next day delivery