KNIPEX 3111160 NEEDLE NOSE PLIERS 160MM
Long nose needle plier straight 160mm
See technical informationReferences
Knipex:31 11 160
Rubix:80152966
EAN:4003773044475



Product details : KNIPEX 3111160 NEEDLE NOSE PLIERS 160MM
Precision pliers for very exact assembly, bending and adjusting work. With extra long jaws: length of jaws 55.0 mm. Smooth ground gripping surfaces. Edges carefully deburred. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x53x31 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 55 mm |
| Length | 160 mm |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
- Delivery usually within ( 14 ) days