Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58214019 19MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58214019 19MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
References
stahlwille:
58214019
rubix:
2517025
manufacturer :
731/40 19
ean:
4018754033980
Technical specifications
Opening
19
mm
Fixation
14x18
mm
Length
25
mm
Product details
Technical specifications
Product details : STAHLWILLE 58214019 19MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
Opening
19
mm
Fixation
14x18
mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.97
excl. VAT
/
Each
£
51.56
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RING END 7218-22
FACOM RING END 12.8
STAHLWILLE 58631028 OPEN RING INSERT TOOL 9 X 12 7/16 INCH
FACOM 24MM OPEN END SPAN 9 X 12 FITTING 11.24
"1/2"" PUSH THROUGH SQUARE DRIVE"
STAHLWILLE 58624036 RING INSERT TOOL 14 X 18 5/8 INCH
STAHLWILLE 58221017 17MM RING INSERT TOOL 9 X 12
STAHLWILLE 58240010 1/2 SQUARE DRIVE INSERT TOOL 9 X 12
FACOM OPEN END 20.24
FACOM 32MM OPEN ENDED SPANNER 14 X 18 FITTING 11.32
FACOM OPEN END 20.32
STAHLWILLE 58240005 3/8 SQUARE DRIVE INSERT TOOL 9 X 12
FACOM OPEN END 20.30
FACOM RING END 12.10
FACOM FITTING METRIC POLYGON RING END SPANNER 14X18MM 10 PIECE 11.J11