IRWIN VISE GRIP 8 VDE BENT NOSE PLIERS


Irwin Vise-Grip High Leverage VDE Bent Nose Pliers

References
irwin:10505870
rubix:2001662
ean:5706915058703
brand logo
brand logo
Technical specifications
Cutting capacity1.6 mm
Length200 mm
See all Specifications

Product details : IRWIN VISE GRIP 8 VDE BENT NOSE PLIERS


Irwin Vise-Grip VDE pliers have a chrome nickel steel, Induction hardened cutting edges that stay sharper for longer and improved durability. Machined jaws provide maximum grip strength. They are fully TÜV; GS; and VDE certified meaning they are safe for working with electrical equipment up to AC 1000 volts or DC 1500 volts. Featuring moulded; pull-resistant one component handles for added comfort and less hand fatigue.

Strengths

Strong gripper teeth
Slim profile nose reaches into tight areas
Hardened teeth
Red & Yellow handles denotes international colour for safety
ProTouch™ grips provide maximum comfort and reduced hand fatigue
Lifetime Guarantee

Applications

Gripping
Twisting
Cutting

Technical specifications


Attributes
Cutting capacity1.6 mm
Length200 mm
Weight132 g
Show UNSPSC/ECL@SS
£ 28.35 excl. VAT
/ Each
£ 34.02 incl. VAT
  • Usually arrives within 14 working days