GEDORE VDE146 10 UNIVERSAL PLIERS
VDE Water pliers with dipped insulation 146
See technical informationReferences
Gedore:VDE 146 10
Rubix:80065976
Manufacturer :6120140
EAN:4010886612019



Product details : GEDORE VDE146 10 UNIVERSAL PLIERS
VDE Universal pliers 10", 7 settings Gripping pliers with safety box joint and finger protection GEDORE special chrome-vanadium steel Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 31 mm |
| Number of positions | 7 |
| Weight | 485 g |
| Type of branches | vde |
Show UNSPSC/ECL@SS
£ 56.32 excl. VAT
/ Each
£ 67.58 incl. VAT
- Delivery usually within ( 22 ) days
