Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
ROEBUCK VDE FLAT NOSE PLIER 160MM
ROEBUCK VDE FLAT NOSE PLIER 160MM
Vde flat nose plier
References
roebuck:
7747321
rubix:
7747321
ean:
3660338342417
Technical specifications
Nose shape
Flat
Length
160
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK VDE FLAT NOSE PLIER 160MM
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
Nose shape
Flat
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.48
excl. VAT
/
Each
£
29.38
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO 2101S-200 SIDE CUTTER 2101S-200
BAHCO 2101S-160 SIDE CUTTER 2101S-160
FACOM INSUL PLR 192.16AVSE
NWS 1096-49-VDE-200-SB VDE ERGOCOMBI PLIERS
ROEBUCK VDE SNIPE NOSE PLIERS 200MM
KNIPEX 1396200 PLIERS FOR ELECTRICAL INSTALLATION 200MM
KNIPEX 0826185 NEEDLE-NOSE COMBINATION PLIERS 185MM
STAHLWILLE 65298200 VDE SNIPE NOSE PLIERS
ROEBUCK 00081 1000V INSULATED 8IN/200MM BENT NOSE PLIERS
BAHCO 2430V-160 SNIPE NOSE PLIERS 1000V 160MM
BAHCO 2430 S-200 SNIPE NOSE CUTTER 2430S-200
KNIPEX 9536315A CABLE CUTTER VDE 315MM
ROEBUCK 00051 1000V INSULATED 6IN/150MM SNIPE NOSE PLIERS
FACOM 187A.16VE 1000V VDE COMBINATION PLIERS 160MM
KNIPEX 7406250TBK KNIPEX DIAGONAL CUTTING NIPPERS TT 250MM