Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
ROEBUCK 00051 1000V INSULATED 6IN/150MM SNIPE NOSE PLIERS
ROEBUCK 00051 1000V INSULATED 6IN/150MM SNIPE NOSE PLIERS
Insulated snipe nose pliers
References
roebuck:
7770633
rubix:
2016372
ean:
3660338518492
Technical specifications
Nose shape
Half-round
Cutting capacity
11
mm
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 00051 1000V INSULATED 6IN/150MM SNIPE NOSE PLIERS
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Nose shape
Half-round
Cutting capacity
11
mm
Length
160
mm
Length of noses
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.44
excl. VAT
/
Each
£
48.53
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
EXPERT E050416 6-1/4IN 160MM 1000V INSULATED WIRE STRIPPER
KNIPEX 7406200TBK DIAGONAL CUTTING NIPPERS TT
FACOM INSUL PLR 192.18AVSE
KNIPEX 0206200 COMBINATION PLIERS 200MM
EXPERT E050409 7IN 180MM 1000V INSULATED LONG NOSE PLIER
GEDORE VDE 8132-160 H NEEDLE NOSE PLIERS WITH INSULATING SLEEVES
FACOM 195A.20VE 1000V VDE BENT NOSE PLIERS 200MM
NWS 109-49-VDE-205-SB VDE COMBI-PLIERS 205MM
KNIPEX 1386200 PLIERS FOR ELECTRICAL INSTALLATION 200MM
BAHCO SC127V SCISSORS 1000V 125MM
ROEBUCK 00130 1000V INSULATED 10IN/250MM CABLE CUTTER
EXPERT E050411 7IN 180MM 1000V INSULATED BENT LONG NOSE PLIER
ROEBUCK 00011 1000V INSULATED 6IN/150MM COMBINATION PLIERS
KNIPEX 0307180 COMBINATION PLIERS 180MM
STAHLWILLE 65338160 NOSE PLIER