Nose Pliers
Nose shape | straight |
---|---|
Cutting capacity | 73 mm |
Length | 200 mm |
Logistics dimensions (L x W x H) | 26x55x200 mm |
---|---|
Logistic Weight | 202 g |
Nose shape | straight |
Cutting capacity | 73 mm |
Length | 200 mm |
Length of noses | 73 mm |
Weight | 202 g |
Usually arrives within 14 working days