KNIPEX 7406250TBK KNIPEX DIAGONAL CUTTING NIPPERS TT 250MM


Insulated pliers Knipex

References
knipex:74 06 250 T BK
rubix:388A3635
ean:4003773081852
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7406250TBK KNIPEX DIAGONAL CUTTING NIPPERS TT 250MM


Pliers with integrated, insulated tether attachment point for a tool tether With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)320x98x26 mm
Logistic Weight505 g
Length254 mm
Show UNSPSC/ECL@SS
£ 66.47 excl. VAT
/ Each
£ 79.76 incl. VAT
  • Usually arrives within 14 working days