Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
MITUTOYO 532-121 VERNIER CALIPER FINE ADJUSTMENT
MITUTOYO 532-121 VERNIER CALIPER FINE ADJUSTMENT
Vernier Caliper
References
mitutoyo:
532-121
rubix:
031033
ean:
4946368110714
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 532-121 VERNIER CALIPER FINE ADJUSTMENT
This is a vernier Caliper with fine-adjustment to help you with slider positioning.
Strengths
•Provided with a fine-adjustment carriage to feed the slider finely
Can measure OD, ID, depth and steps
Supplied with vinyl holster in fitted carton
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
280
mm
Length
403
mm
Length of noses
64
mm
Weight
395
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
231.38
excl. VAT
/
Each
£
277.66
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MITUTOYO 500-704-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 550-301-20 DIGITAL ABS CALIPER, NIB STYLE JAWS IP67, 0-200MM
MITUTOYO 500-153 DIGITAL ABS CALIPER
ROEBUCK 48-600-151 DIGITAL CALIPER PLASTIC W/DEPTH 150MM / 6 INCH
FACOM CALIPER 805.S
MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 200MM
ROEBUCK 030716 DIVIDER SPRING PATT PD15 6 INCH / 150MM
MITUTOYO 552-315-10 DIGITAL ABS CARBON FIBRE CALIPER
MITUTOYO 900173 CARBIDE TIPPED SCRIBER
ROEBUCK 030720 OUTSIDE CALIPER SPRING PAT 8 INCH / 200MM
MITUTOYO 160-106 VERNIER CALIPER NIB STYLE JAW
MOOREWRI MW153-75DDL CARBON FIBRE CALIPER 0-1000MM IP65
MOORE & WRIGHT BASIC LINE DIGITAL CALIPER MW110-30DBL 0-300MM
MITUTOYO VERNIER CALIPER 0-2000MM
MITUTOYO 573-734-20 DIGITAL ABS BLADE CALIPER