References
Facom:805.S
Rubix:1235439
EAN:3148512042754




Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
| Display | mechanical (vernier scale) |
Product details : FACOM CALIPER 805.S
Strengths
•Precision: 1 / 50th - 0.02 mm
Measuring range: 300 mm
Internal measurement, external measurement (bore larger than 10 mm)
Stainless steel ruler - matt
Ruler hardness: 40 HRc minimum
Vernier with guide for better screw adjustment
Durability of the vernier: at least 20,000 cycles
Screw to fix the vernier
Adjusting screw for precise adjustment
Supplied in a case with a certificate of conformity
Measuring range: 300 mm
Internal measurement, external measurement (bore larger than 10 mm)
Stainless steel ruler - matt
Ruler hardness: 40 HRc minimum
Vernier with guide for better screw adjustment
Durability of the vernier: at least 20,000 cycles
Screw to fix the vernier
Adjusting screw for precise adjustment
Supplied in a case with a certificate of conformity
Technical specifications
Attributes
| Logistic Weight | 1153 g |
|---|---|
| Packaged dimensions (D x W x H) | 460x182x30 mm |
| Package weight | 1153 g |
| Measuring range, minimum | 0 mm |
| Measuring range, maximum | 300 mm |
| Display | mechanical (vernier scale) |
| Resolution | 0.02 mm |
| Length | 418 mm |
| Length of noses | 100 mm |
| Weight | 941 g |
| Precision | 1/50th - 0,02 |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 510.07 excl. VAT
/ Each
£ 612.08 incl. VAT
- Delivery usually within ( 14 ) days