MITUTOYO VERNIER CALIPER 0-2000MM
Digimatic Carbon-Fiber Caliper
See technical informationSee documentsReferences
Mitutoyo:552-316-10
Rubix:80360259
EAN:4946368583075

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 2000 mm |
Documents
Product details : MITUTOYO VERNIER CALIPER 0-2000MM
A Mitutoyo waterproof digital caliper suitable for use in the presence of coolant or cutting oil. Lightweight, carbon-fibre construction for easy handling and equipped with plain stainless-steel jaws. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.
Strengths
•Lightweight Digimatic Calipers employ CFRP (Carbon-Fiber Reinforced Plastics) in the beam and jaws
Highly durable and easy to handle
The range of applications can be expanded by using the optional attachments
Direct readout of ID measurements from the LCD (Offset value can be set easily by pressing the Offset key )
Preset function for setting a desired Starting point
With SPC data output
Special model available with ceramic jaws which are suitable for measuring abrasive and magnetic products
Supplied in fitted wooden case
Highly durable and easy to handle
The range of applications can be expanded by using the optional attachments
Direct readout of ID measurements from the LCD (Offset value can be set easily by pressing the Offset key )
Preset function for setting a desired Starting point
With SPC data output
Special model available with ceramic jaws which are suitable for measuring abrasive and magnetic products
Supplied in fitted wooden case
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 2000 mm |
| Resolution | 0.01 mm |
| Length | 2250 mm |
| Length of noses | 150 mm |
| Weight | 2560 g |
Show UNSPSC/ECL@SS
£ 2,542.45 excl. VAT
/ Each
£ 3,050.94 incl. VAT
- Usually arrives within 14 working days