MITUTOYO 573-734-20 DIGITAL ABS BLADE CALIPER


Blade-Type Caliper

References
mitutoyo:573-734-20
rubix:353A6021
ean:4946368726892
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum150 mm
See all Specifications

Product details : MITUTOYO 573-734-20 DIGITAL ABS BLADE CALIPER


A Mitutoyo waterproof digital caliper suitable for use in the presence of coolant or cutting oil. Equipped with special thin-ended jaws for outside measurement. ABSOLUTE System scale for error free, high-speed measurement. SPC data output

Strengths

•The thin-blade type jaws fit into very small grooves and making previously difficult, outside measurements easier to obtain
The OD measuring faces are carbide tipped
With depth bar
With SPC data output (Series 573)
Supplied in fitted plastic case

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum150 mm
Resolution0.01 mm
Length of noses40 mm
Weight168 g
Show UNSPSC/ECL@SS
£ 573.08 excl. VAT
/ Each
£ 687.70 incl. VAT
  • Usually arrives within 14 working days