Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 200MM
MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 200MM
Water Resistant Caliper
References
moore & wright:
MW110-20WR
rubix:
2000554
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
200
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 200MM
Strengths
•Patented ceramic capacitive sensor
•Thumb wheel for fine adjustment
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.65
excl. VAT
/
Each
£
144.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 891945 DIGITAL CALIPER 0-150MM
LINEAR TOOLS VERNIER CALIPER 150MM / 6 INCH THUMBLOCK
ROEBUCK 030720 OUTSIDE CALIPER SPRING PAT 8 INCH / 200MM
MOORE & WRIGHT 110 WATER RESISTANT CALIPERS IP54 0 - 300MM
ROEBUCK 030717 DIVIDER SPRING PATT PD20 8 INCH / 200MM
CUTLINE 891942 VERNIER CALIPER 0-300MM/0,02MM
MITUTOYO 500-162-30 DIGITAL ABS AOS CALIPER
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 8 INCH / 200MM
MITUTOYO 550-223-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS
ROEBUCK 51-100-008 VERNIER CALIPER 200MM / 8 INCH FINE
CUTLINE 891961 DIGITAL INSIDE GROOVE CALIPER 0-200MM
MITUTOYO 500-173 DIGITAL ABS CALIPER
MITUTOYO 550-331-10 DIGITAL ABS CALIPER NIB STYLE JAWS IP67
MITUTOYO 533-506 VERNIER CALIPER STANDARD JAWS NIB STYLE 0-1000MM
MITUTOYO 550-227-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS