References
Facom:249.G5
Rubix:010428
EAN:3148511594537




Product details : FACOM 249.G5 PARALLEL PUNCH 200 X 4.95MM
249G - Sheathed nail punch
- Rod great length.
-Treated head 43 HRc.
-Treated rod 58 HRc. Diameter 15.7 mm. Length 310mm. Tail diameter 18 mm. Useful length 160mm. Weight 0.580kg
- Rod great length.
-Treated head 43 HRc.
-Treated rod 58 HRc. Diameter 15.7 mm. Length 310mm. Tail diameter 18 mm. Useful length 160mm. Weight 0.580kg
Strengths
Damping handle sheathed pin punch Precise strike. The stability of the tool ensures a more powerful strike.
Technical specifications
Attributes
| Logistic Weight | 103 g |
|---|---|
| Packaged dimensions (D x W x H) | 205x25x25 mm |
| Package weight | 99 g |
| Diameter | 4.95 mm |
| Length | 200 mm |
| Handle | with |
| Weight | 98 g |
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
- Delivery usually within ( 14 ) days
