Shaft locating washer
Inner diameter | 130 mm |
---|---|
Outer diameter | 187 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x187x187 mm |
---|---|
Logistic Weight | 1430 g |
Inner diameter | 130 mm |
Outer diameter | 187 mm |
Width | 13 mm |
Series | WS812 |
Usually arrives within 14 working days