Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
SPARTEX WASHERS TYPE A A4 30X17X3
SPARTEX WASHERS TYPE A A4 30X17X3
Washers form A
References
spartex:
RON17A4
rubix:
264A7806
manufacturer :
01254170
ean:
4043377024077
Technical specifications
Inner diameter
17
mm
Material/finishing
Stainless steel A4
Outer diameter
30
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX WASHERS TYPE A A4 30X17X3
Washers type A A4 30X17X3 DIN 125
Technical specifications
Attributes
Inner diameter
17
mm
Material/finishing
Stainless steel A4
Outer diameter
30
mm
Standard
DIN 125
Thickness
3
mm
Class
140 HV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.76
excl. VAT
/ 200
pieces
£
30.91
incl. VAT
In stock: Next day delivery
Select variants (75)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS TYPE A A4 14X7.4X1.6
SPARTEX WASHERS TYPE A A4 98X54X8 01254540
SPARTEX WASHERS TYPE A A2 10X5.3X1 0125253
SPARTEX RONPLU13A2-PENNY WASHER A2 37X13X3
SPARTEX WASHERS TYPE A A2 7X3.2X0.5
WASHER PK 50 M6WSHR-FORMB/50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 66X22X5 7093222
SPARTEX RONLU10A2ISO-PLAIN WASHERS-LARGE SERIES-A2 30X10X2.5
5MM WASHER FORM C BZP PACK OF 250
M8 WASHER FORM B A2 PACK OF 50
SPARTEX WASHERS FOR CHEESE HD SCR A4 7X3.7X0.5 0433437
SPARTEX RONPLU13A4-PENNY WASHER A4 37X13X3
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 9X3.2X0.8
SPARTEX RONLU10A4ISO-PLAIN WASHERS-LARGE SERIES-A4 30X10X2.5
10MM WASHER FORM A A2 PACK OF 25