Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
8 X 40 REPAIR WASHER BZP PACK OF 100
8 X 40 REPAIR WASHER BZP PACK OF 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
8X40X1.5WSHR-REP-ZP/100
rubix:
8862206
Technical specifications
Inner diameter
8
mm
Material/finishing
Steel
Outer diameter
40
mm
Product details
Technical specifications
Product details : 8 X 40 REPAIR WASHER BZP PACK OF 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
8
mm
Material/finishing
Steel
Outer diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.05
excl. VAT
/
Each
£
36.06
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
M12 WASHER FORM A PACK OF 25
6MM WASHER FORM A BRASS PK 250
10 X 40 REPAIR WASHER BZP PK 100
FORM A WASHERS PK5 M24WSHR-FORMA-ZP/5
MONKEY TAIL BOLT 450MM BLACK EPOXY FINISH SINGLE
SPARTEX RONTCPLAT8.4A4-CHEESE HEAD SCREW WASHER A4 15X8.4X1.6
M12 WASHER FORMA A2 PACK OF 25
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X36X6 7093436
SPARTEX WASHERS TYPE A A4 50X28X4 01254280
10MM WASHER FORM A BZP PACK OF 200
INA VUS26126-A ADJUSTING GIB
REPAIR WASHER 6X30X1.5WSHR-REP-ZP/50
SPARTEX RONPLU8.4A1-PENNY WASHER A1 24X8.4X2
SPARTEX WASHERS FOR CHEESE HD SCR A4 28X17X2.5 04334170
FORM A WASHERS A2 PK25 M20WSHR-FORMA-A2/25