References
Spartex:RON25A1.4571
Rubix:268A3437
Manufacturer :01254571250
EAN:4043377317414


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Material/finishing | stainless steel a5 |
| Outer diameter | 44 mm |
Product details : SPARTEX WASHERS TYPE A A1.4571 44X25X4 01254571250
Washers type A A1.4571 44X25X4 DIN 125
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Material/finishing | stainless steel a5 |
| Outer diameter | 44 mm |
| Standard | din 125 |
| Metrical diameter | m25 |
| Thickness | 4 mm |
Show UNSPSC/ECL@SS
£ 50.87 excl. VAT
/ 100 pieces
£ 61.04 incl. VAT
- Usually arrives within 14 working days
Inner diameter
25 mm
Material/finishing
Outer diameter
44 mm
Standard
Metrical diameter
m25