Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
6MM WASHER FORM A BZP PACK OF 200
6MM WASHER FORM A BZP PACK OF 200
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M6WSHR-FORMA-ZP/200
rubix:
8861480
Product details
Technical specifications
Product details : 6MM WASHER FORM A BZP PACK OF 200
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.43
excl. VAT
/
Each
£
8.92
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
M3WSHR-FORMA-A4/100 3MM WASHER FORM A A4 PK 100
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X36X6 7093236
SPARTEX RONPLU10.5A1-PENNY WASHER A1 30X10.5X2.5
SPARTEX WASHERS TYPE A A2 72X40X6 01252400
FORM A WASHER PK25 M12WSHR-FORMA-ZP/25
10MM WASHER FORM A BZP PACK OF 200
SPARTEX WASHERS TYPE A A4 56X31X4 01254310
SPARTEX RONLU10A2ISO-PLAIN WASHERS-LARGE SERIES-A2 30X10X2.5
SPARTEX WASHERS TYPE A A4 14X7.4X1.6
SPARTEX WASHER OUTSIDE DIAMETER 3X NOMINAL THRD DIAMETER A2 50X17X3
SPARTEX RONPLU6.4A1-PENNY WASHER A1 18X6.4X1.8
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 66X22X5 7093222
SPARTEX WASHERS FOR CHEESE HD SCR A2 4.5X21X0.3 04332210
12 X 38 REPAIR WASHER BZP PK 50
SPARTEX WASHERS TYPE A A4 4.5X1.8X0.3 01254018