Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
5MM WASHER FORM C BZP PACK OF 250
5MM WASHER FORM C BZP PACK OF 250
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M5WSHR-FORMC-ZP/250
rubix:
8861552
Technical specifications
Inner diameter
5
mm
Material/finishing
Steel
Outer diameter
12.5
mm
Product details
Technical specifications
Product details : 5MM WASHER FORM C BZP PACK OF 250
BS 4320 Form C steel washers. Larger outside diameter for improved spreading of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
5
mm
Material/finishing
Steel
Outer diameter
12.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.31
excl. VAT
/
Each
£
14.77
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHERS FOR CHEESE HD SCR A2 4.5X21X0.3 04332210
SPARTEX RONLU14A4ISO-PLAIN WASHERS-LARGE SERIES-A4 44X14X3
SPARTEX RONTCPLAT15A2-CHEESE HEAD SCREW WASHER A2 24X15X2.5
FORM A WASHERS PK5 M24WSHR-FORMA-ZP/5
SPARTEX WASHERS TYPE A A1.4571 16X8.4X1.6 0125457184
SPARTEX WASHERS TYPE A A2 85X46X7 01252460
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 6X2.2X0.8
FORM A PK25 M16WSHR-FORMA-ZP/25
FORM A WASHERS A2 PK25 M20WSHR-FORMA-A2/25
8 X 25 REPAIR WASHER BZP PK 100
12 X 38 REPAIR WASHER BZP PK 50
SPARTEX RONPLU8.4A1-PENNY WASHER A1 24X8.4X2
SPARTEX WASHERS FOR CHEESE HD SCR A4 34X2.7X3 0433427
M10 X 35 REPAIR WASHER A2 PK OF 25
8MM WASHER FORM A A4 PACK OF 50