• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Pliers, vices, clamps
  5. Pliers
  6. Tongue and groove pliers
  7. GEDORE RED R28100010 10 WATERPUMP PLIERS

GEDORE RED R28100010 10 WATERPUMP PLIERS

Water pump pliers

See technical information

References

Gedore Red:R28100010
Rubix:45038841
Manufacturer :3301175
EAN:4060833011754
brand logo
brand logo

Product details : GEDORE RED R28100010 10 WATERPUMP PLIERS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 21.08 excl. VAT
/ Each
£ 25.30 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

KNIPEX 8551180ASB SPRING HOSE CLAMP PLIERS 180MMFACOM 250MM LONG NOSE PLIERS 181EF.25CPEKNIPEX 8703250 COBRA WATER PUMP PLIERS 250MMKNIPEX 8702250 COBRA WATER PUMP PLIERS 250MMKNIPEX 8330030 PIPE WRENCHES S-SHAPE 680MMKNIPEX 8551180CSB SPRING HOSE CLAMP PLIERS 180MMFACOM LOCKING MULTIGRIP PLIER 181A.25CPEFACOM 170A.25PB STANDARD MULTIGRIP PLIERS 250 MMGEDORE RED R28302200 200MM COMBINATION PLIERSSTAHLWILLE 65765231 CONNECTOR PLIERS 230MMKNIPEX 8705250 COBRA WATER PUMP PLIERS 250MMKNIPEX 8805300 ALLIGATOR WATER PUMP PLIERS 300MMKNIPEX 8801400 KNIPEX ALLIGATOR XL WATER PUMP PLIERS 400MMKNIPEX 8201250 KNIPEX TWINGRIP SLIP JOINT PLIERS 250MMBAHCO 443 B PIPE WRENCH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap