References
Stahlwille:65765231
Rubix:4518206
EAN:4018754199341



Product details : STAHLWILLE 65765231 CONNECTOR PLIERS 230MM
Strengths
•With replaceable plastic jaws
Hinge with 4 possible settings
For loosening and tightening screw plugs, e. g. ex. pull bundles and wires without damaging them
For work on light metal screw connections whose surfaces must not be damaged
Hinge with 4 possible settings
For loosening and tightening screw plugs, e. g. ex. pull bundles and wires without damaging them
For work on light metal screw connections whose surfaces must not be damaged
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Number of positions | 4 |
| Type | connector pliers |
| Weight | 288 g |
| Type of branches | plastic coated handle |
Show UNSPSC/ECL@SS
£ 67.19 excl. VAT
/ Each
£ 80.63 incl. VAT
- In stock: Next day delivery
