FACOM 250MM LONG NOSE PLIERS 181EF.25CPE
181EF - Locking storage power pliers
See technical informationReferences
Facom:181EF.25CPE
Rubix:156A2500
EAN:3148519080605




Technical specifications
| Length | 256 mm |
|---|---|
| Opening capacity | 42 mm |
| Number of positions | 12 |
Product details : FACOM 250MM LONG NOSE PLIERS 181EF.25CPE
181EF - Interchangeable locking pliers
- Extended-head pliers ideal for working in hard-to-reach places.
- Quick, precise adjustment knob with safety lock.
- 12-position rack.
- Ergonomically designed, with handles positioned very close together for more powerful clamping.
- High resistance to torsion and bending.
- Refined head with self-engaging teeth.
- Hardened teeth, hardness 62 HRC.
- Presentation:
- Chrome-plated, ergonomic bi-material handles: 181EF.CPE .
- Varnished, ergonomic PVC handles: 181EF.G. B [mm]: 25 C [mm]: 37,5 E [mm]: 7,5 E1 [mm]: 19,0 L [mm]: 256 L1 [mm]: 63 Nut capacity [mm]: 41 Max. tube capacity [mm]: 42 [g]: 340. Model 181EF.25CPE
- Extended-head pliers ideal for working in hard-to-reach places.
- Quick, precise adjustment knob with safety lock.
- 12-position rack.
- Ergonomically designed, with handles positioned very close together for more powerful clamping.
- High resistance to torsion and bending.
- Refined head with self-engaging teeth.
- Hardened teeth, hardness 62 HRC.
- Presentation:
- Chrome-plated, ergonomic bi-material handles: 181EF.CPE .
- Varnished, ergonomic PVC handles: 181EF.G. B [mm]: 25 C [mm]: 37,5 E [mm]: 7,5 E1 [mm]: 19,0 L [mm]: 256 L1 [mm]: 63 Nut capacity [mm]: 41 Max. tube capacity [mm]: 42 [g]: 340. Model 181EF.25CPE
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Packaged dimensions (D x W x H) | 255x70x20 mm |
| Package weight | 364 g |
| Length | 256 mm |
| Opening capacity | 42 mm |
| Number of positions | 12 |
| Type | multi-grip pliers |
| Weight | 350 g |
Show UNSPSC/ECL@SS
£ 53.55 excl. VAT
/ Each
£ 64.26 incl. VAT
- Delivery usually within ( 14 ) days