References
Gedore:142 10 C
Rubix:119A4190
Manufacturer :6416260
EAN:4010886641620


Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 38 mm |
| Number of positions | 15 |
Product details : GEDORE PIPE GRIPS 142 10 C
Walter Titex
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 38 mm |
| Number of positions | 15 |
| Type | universal pliers |
| Type of branches | grip |
Show UNSPSC/ECL@SS
£ 31.03 excl. VAT
/ Each
£ 37.24 incl. VAT
- Delivery usually within ( 8 ) days