References
Gedore Red:R28302180
Rubix:45038810
Manufacturer :3301124
EAN:4060833011242

Product details : GEDORE RED R28302180 180MM COMBINATION PLIERS
Strengths
Versatile grip faces for round and flat workpieces
Long cutting edge for cutting thick cable and wire
2-component-handles
Polished finish
Chrome-vanadium steel
Long cutting edge for cutting thick cable and wire
2-component-handles
Polished finish
Chrome-vanadium steel
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Type | combination plier |
| Weight | 240 g |
Show UNSPSC/ECL@SS
£ 28.07 excl. VAT
/ Each
£ 33.68 incl. VAT
- Delivery usually within ( 8 ) days
