References
Gedore:142 10 TL
Rubix:119A4194
Manufacturer :6416180
EAN:4010886641613


Technical specifications
| Length | 255 mm |
|---|---|
| Opening capacity | 38 mm |
| Number of positions | 15 |
Documents
Product details : GEDORE UTILITY PLIER 142 10 TL
Universal pliers 10" 15 settings dip-insulated Acc. to DIN ISO 8976 Form C With safety box joint and protection against blocking Fine adjustment with push-button 142 7 = 17 settings 142 10 = 15 settings 142 12 = 17 settings Single-hand push-button adjustment Slender pliers head for places that are hard to access Long slim jaws Offset gripping faces for self-gripping of nuts and pipes GEDORE special chrome-vanadium steel Induction-hardened serrated faces Model C = slim handles with forged serrations Model TL = steel-grey, with blue dipped handle protectors Model JC = chrome-plated, with 2-component handles
Strengths
•Acc. to DIN ISO 8976 Form C
With push-through joint and clamping protection
Fine adjustment by push button
No. 142 10 = 15-way adjustable
Push-button one-hand adjustment with large actuating surface
Small pliers head for hard-to-access areas
Long pliers jaws
Offset gripping surfaces, self-clamping on nuts and tubes
GEDORE special chrome-vanadium steel
Induction-re-hardened serrated faces
TL = steel-grey, with blue dipped non-slip handles
Span width 38 mm
With push-through joint and clamping protection
Fine adjustment by push button
No. 142 10 = 15-way adjustable
Push-button one-hand adjustment with large actuating surface
Small pliers head for hard-to-access areas
Long pliers jaws
Offset gripping surfaces, self-clamping on nuts and tubes
GEDORE special chrome-vanadium steel
Induction-re-hardened serrated faces
TL = steel-grey, with blue dipped non-slip handles
Span width 38 mm
Technical specifications
Attributes
| Length | 255 mm |
|---|---|
| Opening capacity | 38 mm |
| Number of positions | 15 |
| Type | universal pliers |
| Weight | 340 g |
| Type of branches | no unintentional slipping |
Show UNSPSC/ECL@SS
£ 31.02 excl. VAT
/ Each
£ 37.22 incl. VAT
- Delivery usually within ( 8 ) days